Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084215

MPN #: MSPM83-L0GEK

Harloff Triple Column Storage Cabinet,Electronic Keypad Lock, 60"W x 28"D x 81"H, Beige

Product Description
This triple column medical supply storage cart features a single column on the left for trays or wire baskets, and a double wide column on the right for MS-SH2-24 double column shelving or MSCATH7-8 catheter slides. Not the configuration you want? MedStor max medical supply cabinets can be customized in multiple configurations to match the specific needs of your medical specialty or departmental requirements. Harloff has the largest selection of locking options in the industry, optional dimming overhead LED lights and each column includes built-in interior side panels for multiple organizational possibilities. This medical supply cabinet features professional grade construction with sleek door handles and hinged doors, industry best 5" quiet rolling Tente® casters and a true 24" interior cabinet depth for storing boxes two feet deep. Cabinets can stack flush against walls or other cabinets for optimal medical supply storage options. For mobile or fixed storage, our versatile medical supply cabinets provide high density and secure storage for valuable medical supplies used in surgical procedures. These medical supply storage carts are designed around the most innovative modular tray system on the market and feature your choice of door style for security and ease of access.

Features:
  • Unmatched quality of construction - built to last using professional grade design and manufacturing for medical-grade applications
  • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • Stacks flush with walls or other cabinets - we don't use easily misplaced removable handles or bulky exterior hardware
  • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • Interior side panels allow 47 insertion points within each column creating a system of multiple organization possibilities
  • Modular trays can be pulled out at an angle, and "clip-on" locking safety features help minimize the risk of falling trays
  • Optional dimming LED lights toggle on/off when the door is open, ideal for use in surgical areas for better procedural vision
  • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • Cabinet is delivered fully assembled
  • 12-Year limited manufacturer's warranty, 1-year limited warranty on any bought-out parts
  • Made in USA
Overall Cart Dimensions
  • 81" H x 60" W x 28" D (205.7 cm H x 152.4 cm W x 71.1 cm D)
  • Cabinet net weight: 445 lbs (201.8 kg)
  • Approximate shipping weight: 665 lbs (301.6 kg)
  • Approximate shipping dims: 86" H x 70" W x 38" D (218.4 cm H x 177.8 cm W x 96.5 cm D)


PRICE
$10,409.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth28 in
Height81 in
Weight445 lbs
Wheel Diameter5

Product Details

Assembly RequiredNo
Lock TypeElectronic Lock
TypeMedical Storage Cart
Number of Adjustable Shelves0
ColorBeige
Door TypeGlass
Number of Doors3
MaterialSteel
Manufacturers Part NumberMSPM83-L0GEK
Number of Fixed Shelves2
Base TypeMobile
BrandHarloff

Warranty

Warranty12 Limited