Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084420

MPN #: MSPM63-00GK

Harloff 3/4 Height Triple Column Medical Storage Cabinet,60-2/5"Wx27-4/5"Dx55-3/5"H,Cream

Product Description
Harloff's medStor max line of medical storage solutions feature an unmatched quality of construction, sleek door handles, hinged doors and the largest selection of locking options in the industry. This 3/4 height, triple column cabinet has a plenty of interior storage space, with a true 24" interior cabinet depth that is able to store boxes two feet deep. Interior side panels have 29 insertion points within each column, allowing multiple organization possibilities with the trays, baskets, shelves or accessories that you select.

Customize your cabinet for use in any medical discipline, setting it up as a laparoscopy storage cart, general surgery cabinet or PPE storage. Our flexible, durable medical storage solutions stack flush with walls and other cabinets, include 5" quiet rolling Tente® casters for superior mobility and can be purchased with optional LED overhead lighting. For mobile or fixed storage, our versatile medical storage solutions provide high density and secure storage for valuable medical supplies used in surgical procedures. These medical cabinets are designed around the most innovative modular tray system on the market and feature your choice of door style for security and ease of access.

Features:
  • Unmatched quality of construction - built to last using professional grade design and manufacturing for medical-grade applications
  • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • Stacks flush with walls or other cabinets - we don't use easily misplaced removable handles or bulky exterior hardware. Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • Interior side panels allow 29 insertion points within each column creating a system of multiple organization possibilities
  • Modular trays can be pulled out at an angle, and "clip-on" locking safety features help minimize the risk of falling trays
  • Optional dimming LED lights toggle on/off when the door is open, ideal for use in surgical areas for better procedural vision
  • Industry best 5" quiet rolling Tente® casters for superior mobility - one steering and one braking caster
  • Cabinet is delivered fully assembled
  • Engineered and manufactured in the U.S.A.
  • 12-year limited manufacturer's warranty, 1-year limited warranty on any bought-out parts
Overall Cart Dimensions:
  • 55.6" H x 60.4" W x 27.8" D (141.2 cm H x 153.4 cm W x 70.6 cm D)
  • Cart net weight: 390lbs (176.9 kg)
  • Approximate shipping weight: 470lbs (213.2 kg)
  • Approximate Shipping Dims: 68" H x 70" W x 39" D (172.7 cm x 177.8 cm x 99.1 cm)


PRICE
$6,999.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-2/5 in
Depth27-4/5 in
Height55-3/5 in
Weight390 lbs
Wheel Diameter5

Product Details

Assembly RequiredNo
Lock TypeElectronic Lock
TypeMedical Storage Cart
Number of Adjustable Shelves0
ColorCream
Door TypeGlass
Caster Type1 Steering, 2 Braking
For Use WithMedical storage
Number of Doors3
MaterialSteel
Manufacturers Part NumberMSPM63-00GK
Number of Fixed Shelves2
Base TypeMobile
BrandHarloff

Warranty

Warranty12 Limited