Glove Box Dispenser - Triple - Divided Holds three boxes of gloves. Three-way keyholes for vertical or horizontal wall mounting. Injection Molded Semi-Transparent Polycarbonate Plastic. Made in the USA.
Bowman® Triple Glove Box Dispenser, Divided, 17.08"W x 10.11"H x 4.22"D, Semi-Transparent
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/16 in |
| Depth | 4-1/4 in |
| Height | 10-1/8 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Polycarbonate Plastic |
| Color | Semi-Transparent |
| Manufacturers Part Number | GL300-1214 |
| Brand | Bowman |