Mobile Bin Cabinets
Most Relevant
Mobile Bin Cabinets deliver portable storage for tools and supplies in factories, warehouses, and storerooms. Mobile cabinets come with multiple bins and compartments for custom organization of small parts and hardware, and smooth-rolling casters make it easy to transport and maneuver the bin cabinets around the workspace. Portable bin cabinets constructed from heavy-gauge steel are built for heavy-duty strength and long-lasting durability, while the locking system helps keep stored equipment protected against theft and damage.
Filters
Width
Depth
Height
Number of Bins
Bin Color Family
Availability
Heavy Duty Mobile Bin Cabinets

Heavy Duty Mobile Bin Cabinets offer portable storage and organization for tools, hardware, and small parts in warehouses, factories, and storerooms. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Multiple bins, storage compartments, and mobile bases help keep inventory organized and accessible throughout the facility.
| Compare | Image | Width | Depth | Height | Number of Bins | Panel Thickness | Color and Bin Color | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 81 in | 12 | 16 ga | Gray/Blue | All-Welded | Durham Mfg. | WBB3218836 | $1,869.00 | ||
![]() | 48 in | 24 in | 81 in | 42 | 16 ga | Gray/Yellow | All-Welded | Durham Mfg. | WBB3218851 | $2,455.00 | ||
![]() | 48 in | 24 in | 81 in | 18 | 16 ga | All-Welded | Durham Mfg. | WBB3218838 | $2,349.00 |
Heavy Duty Configurable Mobile Bin Cabinets

Heavy Duty Configurable Mobile Bin Cabinets combine mobile storage with customizable bin, shelf, and compartment arrangements. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Configurable interiors accommodate changing inventory, tool, and parts storage requirements as operational needs evolve.
Showing 1-10 of 56 results
Heavy Duty Configurable Mobile Bin Cabinets with Power

Heavy Duty Configurable Mobile Bin Cabinets with Power combine organized storage with integrated power access for equipment and devices. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Integrated power supports charging, testing, and operation of equipment without removing it from storage.
Showing 1-10 of 18 results
Heavy Duty Configurable Mobile Bin Cabinets with Electronic Lock

Heavy Duty Configurable Mobile Bin Cabinets with Electronic Lock combine configurable storage, mobility, and controlled access. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Electronic locking helps secure tools, supplies, and inventory while supporting access management requirements.
Showing 1-10 of 60 results
Heavy Duty Configurable Mobile Bin Cabinets with Electronic Lock and Power

Heavy Duty Configurable Mobile Bin Cabinets with Electronic Lock and Power combine customizable storage, mobile transport, controlled access, and integrated power. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. The powered interior supports charging and equipment use, while electronic locking helps restrict access to stored contents.
Showing 1-10 of 18 results
Extra Heavy Duty Steel Mobile Storage Cabinets

Extra Heavy Duty Steel Mobile Storage Cabinets provide a secure location to store up to 2,500 lbs of tools and equipment per shelf. These portable storage cabinets feature heavy-duty casters that make it easy to move & maneuver, and the 12- to 14-gauge steel construction means these extra-heavy-duty storage cabinets are built to last. Available in a range of dimensions.
Heavy Duty Configurable Clear View Mobile Bin Cabinets

Heavy Duty Configurable Clear View Mobile Bin Cabinets provide secure mobile storage with clear door panels that allow contents to be viewed while doors remain closed. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Visibility helps speed inventory checks and item retrieval while maintaining secured storage.
Showing 1-10 of 22 results
Heavy Duty Configurable Clear View Mobile Bin Cabinets with Power

Heavy Duty Configurable Clear View Mobile Bin Cabinets with Power combine visible inventory management, customizable storage, and integrated power. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Clear-view doors simplify inventory monitoring, while integrated power supports charging and operation of stored equipment.
Heavy Duty Configurable Ventilated Mobile Bin Cabinets

Heavy Duty Configurable Ventilated Mobile Bin Cabinets provide portable storage with ventilated door designs that promote airflow within the cabinet. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Ventilation supports storage applications where airflow is desired around stored tools, supplies, and equipment.
Showing 1-10 of 20 results
Heavy Duty Configurable Ventilated Mobile Bin Cabinets with Power

Heavy Duty Configurable Ventilated Mobile Bin Cabinets with Power combine airflow, mobile storage, configurable organization, and integrated power. Heavy duty construction includes 16 to 18 gauge steel and shelf capacities up to 1,500 lbs. Ventilated designs promote air circulation, while powered interiors support charging and operation of stored equipment.
Extra Heavy Duty Mobile Bin Cabinets

Extra Heavy Duty Mobile Bin Cabinets provide high-capacity mobile storage for tools, hardware, components, and industrial supplies. Extra heavy duty construction includes 12 to 14 gauge steel and shelf capacities up to 2,500 lbs. High load capacities support storage of heavier inventories while maintaining mobility throughout the facility.
Showing 1-10 of 13 results













