L.H.Dottie® Triple Grip Anchor Kit w/ Combo Hex Head Screw, #10, 201 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
The Multi-Grip Anchor is designed with two expandable blue wings that grip behind the drywall for maximum holding power. It features advanced cam action technology that expands to create additional pressure against the substrate, helping to provide more stability. These anchors are not recommended for use overhead or where holding values are critical. Suitable materials for use include drywall, block, brick, and masonry. It features Three Points of Contact For Increased Holding Power, Vibration Resistant.
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Hex Washer |
Product Details
| Type | Anchor Kit |
| Country of Origin | China |
| Material | Nylon |
| Package Quantity | 201 |
| Manufacturers Part Number | TG10KHX |
| Brand | L.H.Dottie |