Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147977

MPN #: WDPK10

L.H.Dottie® Walldriller Plus Anchor Kit w/ Phillips Pan Head Screw, #10, 61 Pieces

Product Description
The WallDrillerPLUS® is designed to offer superior holding power in drywall material. It's fine centered point helps guide the anchor into the wall with flawless precision. A sharp profile thread cuts deep into the hole without damaging the drywall, ensuring superior holding power and stability. The sharp cutting edge reduces the force required to cut the material, making it a self-drilling anchor without pre-drilling. It features No Pre-Drill Required, Anti-Vibration, Higher Weight Loads, Bi-Material Technology. Material is Reinforced Nylon & Acetal.

PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadPan

Product Details

TypeAnchor Kit
Country of OriginCanada
MaterialNylon
Package Quantity61
Manufacturers Part NumberWDPK10
BrandL.H.Dottie