CQC has designed slings to allow flexibility of attachment: the sewn eyelets on either end of the Fibrelight Cradles and Emergency Ladders have been designed as attachment points to take loads up to 1984.16 lbs. each, however if those eyelets are not suitable due to the design of your vessel then the slings can be used instead. One Pack Needed Per Net.
Fibrelite Triple Sling For Nets, 18"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Size | Universal |
Product Details
| Type | Triple Sling |
| Material | Fiber |
| Package Quantity | 1 |
| Description | Triple Sling |
| Color | Blue |
| Manufacturers Part Number | CQCNPN249TM |
| Brand | Fibrelite |