Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122680

MPN #: 10740XX

Dynarex Mesh Full Body Sling, 2X-Large

Product Description
The Dynarex Full Body Mesh Sling is made from a breathable mesh material that is easy to wash and can be used during patient bathing. Accommodates patient transfers from a variety of surfaces, including out of wheelchairs, beds, and off the floor when used in conjunction with Dynarex electric patient lifts.
The Dynarex Full Body Mesh Sling is a comfortable transfer accessory designed to fit most electric patient lifts. The supportive, durable mesh fabric is ideal for use while bathing patients or to provide a breathable option. The sling offers head, neck, and under-thigh support. Size indicating colored perimeter binding helps identify sling sizes. Durable polypropylene straps have integrated color-coded hooks designed to help maintain patient level. A convenient back strap offers caregivers an easy way to reposition patients. Ideal for a wide range of institutional healthcare settings.

Features:
  • Transports patients from a bed, wheelchair, or off the floor
  • Binding colors easily identify size
  • Features straps with integrated color-coded hooks to help maintain patient's level
  • Weight capacity 600 lb.
  • 6 Months Limited Warranty


PRICE
$62.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity600 lb
Size2X-Large

Product Details

StyleMesh
TypePatient Sling
MaterialPolyester Mesh
Package Quantity1 Each
DescriptionMesh full-body sling designed for bathing and drying applications
ColorBlue
Manufacturers Part Number10740XX
Cradle PointsCompatible with 4 or 6-point cradles
DesignFull Body Sling
BrandDynarex