- Sling for Gait Training, 300 lb
- Vest sling for gait training
Medline Vest Sling For Gait Training, 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lb |
| Size | Universal |
Product Details
| Style | Vest Sling |
| Type | Gait Training Sling |
| Closure Type | Hook & loop straps |
| Material | Fabric |
| Package Quantity | 1 Each |
| Description | Vest sling designed for gait training and ambulation support |
| Color | Blue |
| Manufacturers Part Number | MDSMGAIT |
| Design | Gait training vest |
| Brand | Medline |