Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB2224898

MPN #: BCT-2032SA-SA

Glaro Recyclepro Recycling & Trash Can, 30 Gallon, Satin Aluminum

Product Description
Environmental sustainability is of global importance The Recycle-Pro 3 Series is a premier solution for handling three streams of recycling in one container for any facility. This model features a timeless cylindrical design which incorporates a durable, aluminum cover with three openings to accept different types of refuse. To promote the product's use and purpose, all units include a permanently baked silk screened recycling logo and your choice of message which clearly labels each opening. These American made, designer, fire-safe receptacles are the product of choice for use anywhere performance and presentation count. Since 1945, Glaro has built a reputation for quality, attractive, functional, and versatile, metal receptacles that last for years and years. Able to enhance any décor, this triple stream recycling receptacle features a protective, baked powder coat finish that highlights its' contemporary architectural design. This opening configuration is just one of four uniquely crafted combinations in Glaro's Triple Stream RecyclePro™ 3 Collection. Ask about Glaro custom fitted clear poly bags.

Features & Benefits
  • Indoor/Outdoor all weather construction
  • Outer container constructed from heavy gauge rolled aluminum or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Silk Screen text is baked onto the receptacle to ensure longevity
  • Includes 3 heavy duty plastic molded inner liner containers with "cut out" handles for easy removal of refuse
  • Each opening style features a silk screened message to properly label what recyclables to discard
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Made in the USA
*Additional options are available

PRICE
$1,019.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height31 in
Weight40 lbs
Diameter20 in

Product Details

Liner MaterialMolded Plastic
Number of Openings3
Lid TypeMulti Stream Lid
MaterialAluminum
Manufacturers Part NumberBCT-2032SA-SA
Indoor/OutdoorIndoor/Outdoor
ShapeRound
BrandGlaro
TypeDecorative Multi Stream Can
ColorSatin Aluminum
SeriesRecyclepro
Lid Color FamilySatin Aluminum
Opening(2) 4-7/8 Dia, (1) 12 x 4-7/8
LidYes
Capacity30 gal
Package Quantity1
Accepted MaterialsBottles & Cans, Plastic, Trash
Percent Post Consumer Recycled Content100 Percent
Container MarkingsCans, Plastic, Waste

Warranty

Warranty2 yr