- Safety factor 4 or 5, according to the proposed WLL
- Steel of the class > 8
- Triple articulation allows it to line up perfectly with the sling
- Two ways of tightening: either by open-ended spanner or by Allen key
Triple Swivel Ring - M 22 (x2.5)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Triple Swivel Ring
PRICE
$325.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Dimension S2 | 24 |
| Dimension F | 20 |
| Dimension C | 60 in |
| Dimension L1 | 33 in |
| Dimension H | 19 |
| Dimension A | 62 |
| Dimension B | 105 |
| Dimension G | 106 in |
| Diameter | M 22 (x2.5) |
| Dimension S1 | 14 |
| Dimension D | 80 |
| Working Load Limit | 6600 lbs |
| Dimension E | 45 |
Product Details
| Centring | Without Centring |
| Description | Triple Swivel Ring - M 22 (x2.5) |
| Manufacturers Part Number | TSR M 22 |
| Brand | Codipro |