Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB1347630

MPN #: 20483

Ridgid 20483 2-1/2" to 4" Rings, Actuator & Case Complete For 2-1/2" - 4" Copper Tubing

Product Description
Ridgid 20483 2-1/2" to 4" Rings, Actuator and Case Complete For 2-1/2" - 4" Copper Tubing

Features:
  • Patented Ring Design to make pressed connections for 2 1/2" - 4" copper tube.
  • XL-C Rings include patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing, allowing greater access in tight spaces
  • Designed in conjunction with the ProPress XL-C fittings, ensuring total system compatibility.
  • Compatible Only with RIDGID Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, or RP 340).
  • Backed by full RIDGID Lifetime Warranty.

PRICE
$4,099.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number20483
For Use WithProPress XL-C (Copper Fittings)
IncludesRings, Actuator, Case
Description2-1/2" to 4" Rings, Actuator and Case Complete
BrandRIDGID

Warranty

WarrantyLifetime