Features:
- OSHA NRTL Compliant
- Single male plug and 3 female outlets
- Lighted plug and outlet so you know you have power
- Rated at 15amps
Model # :WBB790530
MPN #: SL-741L
Weights & Dimensions
| Width | 2.5 in |
| Depth | 6.75 in |
| Height | 17.25 in |
| Weight | 3 lbs |
| Cord Length | 50 ft |
| Gauge | 14 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Yellow |
| Amperage | 15 A |
| Voltage Rating | 120 V |
| Description | Triple Tap Extension Cord w/ Lighted End |
| Package Quantity | 1 |
| Manufacturers Part Number | SL-741L |
| Number of Receptacles | 3 |