Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3179612

MPN #: XPX10050A

DuroMax Heavy Duty Single Tap Extension Power Cord, SJEOOW, 10 Gauge, 15A, 120V, 50'L, Blue

Product Description
DuroMax Premium Heavy Duty Extension cords are designed with extreme durability and high performance in mind. Constructed with 100% copper wire and a chemical and oil resistant outer jacket and inner wire coating, these cords can withstand severe weather and remain flexible and usable from -58° F to 221° F.

Features:
  • Premium Heavy Duty Extension Cords : Introducing our latest line of premium outdoor-rated extension cords. Designed to power through all weather conditions, these rugged cords are built to last and are perfect for any outdoor setup – whether it's at home, on a campsite, or at the jobsite
  • Chemical and Oil Resistant : Durable SJEOOW rated outer jacket and inner wire coating
  • Blue Light Indicator : Lighted ends let you know when the power is on and ready to go
What's in the Box :
  • DuroMax XPX10050A Single Tap Extension Cord and Owner's Manual


PRICE
$134.99

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width2 in
Height2 in
Weight7 lbs
Cord Length50 ft
Gauge10 ga

Product Details

Cord JacketSJEOOW
ColorBlue
Amperage15 A
Voltage Rating120 V
Wattage1875 W
Description50' Heavy Duty Single Tap Extension Power Cord
Package Quantity1
Number of Conductors3
Manufacturers Part NumberXPX10050A
Conductors3
Number of Receptacles1
BrandDuroMax

Compliance & Certifications

CertificationsUL Listed