Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645611

Global Industrial™ Triple Wall Gaylord Bottom Cargo Containers, 48"L x 24"W x 28"H, Kraft - Pkg Qty 5

Product Description
These containers combine the strength of our triple wall boxes with the size of our standard gaylord containers.

Features:
  • Lids sold separately - Part Number: GL4824LID (Global# B1646001)
  • Manufactured from 1100# TW/ECT-90 corrugated kraft
  • Protects bulky, hard to pack irregularly shaped items
  • Sold and shipped flat in bundle quantities of 5
  • The dimensions provided are the inside dimensions of the product


PRICE
$324.75  Sold in packages of 5 / $64.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
324.75
Buy 3 pkgs - 4 pkgs
314.75Save $10.00 (3%)
Buy 5+ pkgs
304.75Save $20.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length48 in
Inside Width24 in
Inside Height28 in
Weight Capacity121 - 280 lbs

Product Details

Box StyleHalf Slotted
ColorKraft
Strength1100# / ECT-90
RecyclableYes
MaterialCorrugate
Wall TypeTriple
Package Quantity5
Manufacturers Part NumberB1645611
BrandGlobal Industrial