Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293295

Tripod Stand for Global Industrial™ Gravity Skate Wheel Conveyors, Adjustable Height and Width

Product Description
✓ Adjustable Height: 23" to 34-1/2"
✓ 350 lb. capacity
✓ Overall width adjustable from 18" to 24"

Get support where you need it most with the Global Industrial™ Tripod Stand. Engineered to support Gravity Skate Wheel Conveyors, this portable support stand has a weight capacity of 350 lbs. Ideal for use in distribution centers, warehouses, and packing facilities, this stand supports conveyors from 18" to 24" in width. Limited 1-Year Warranty.

PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-2/5 in
Height21-4/5 to 34-1/2 in
Weight Capacity350 lbs
Weight13.2 lbs
Min Leg Height23 in
Max Leg Height34-1/2 in
Adjustable Height23 to 34-1/2 in

Product Details

Assembly RequiredYes
TypeLeg Support
StyleMedium Duty
MaterialSteel
BrandGlobal Industrial

Warranty

Warranty1 yr