Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Tri-Power Classical Section Molded Notch V-Belt - Gates BX97

Tri-Power Classical Section Molded Notch V-Belt - Gates BX97

Item #: WBB2447584

Not Yet Rated

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Tri-Power Classical Section Molded Notch V-Belt

Constructed with Gates proprietary construction, this belt has a superior combination of flex and load carrying capacity, as well as less stretch resulting in less maintenance. This provides superior performance on the toughest heavy-duty A, B and C Section industrial drives. Suitable for all industrial applications, particularly where small orsub-minimal sheave diameters are required.

  • Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter sheaves.
  • Belt edge is machined for even sheave groove contact resulting in less slip and wear.
  • Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
  • Meets RMA oil and heat resistant standards.
  • Meets RMA static conductivity requirements.

Note: Tri-Power belts are available in AX, BX, and CX sizes. Tri-Power belts longer than 210 inches are a banded, cut notch construction.



Application Summary: 1997 Prevost, H3-45, Detroit Diesel 6-Cyl. 12.7 L Diesel, A.C.

Product Details

  • Type Classical Section Molded Notch V-Belt
  • Cord Material Polyester
  • Number of Strands 1
  • Material Notched
  • Belt Material EPDM

Weights & Dimensions

  • Top Width .66 in
  • Circumference 100 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Power Classical Section Molded Notch V-Belt - Gates BX97

Tri-Power Classical Section Molded Notch V-Belt - Gates BX97

Item #: WBB2447584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tri-Power Classical Section Molded Notch V-Belt - Gates BX97
    Tri-Power Classical Section Molded Notch V-Belt - Gates BX97
    Tri-Power Classical Section Molded Notch V-Belt - Gates BX97
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant