- Light duty pillow block, eccentric locking collar
- One-piece cast iron housing, solid base
- Narrow inner ring bearing
- Full cover metal-shroud seals
- Grease fitting for adding lubricant
- Anti-Rotation device
Tritan, SAP202-10G, Pillow Block Bearing, Eccentric Locking Collar, Bore 15.875 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 mm |
| Width | 28.6 mm |
| Height | 57 mm |
| Bore Diameter | 15.875 mm |
| Static Load Rating | 1034.12 N |
| Mounting Hole Center | 95 in |
| Mounting Surface to Centerline of Shaft | 30.16 in |
| Bolt Hole Size | 3/8" / M10 |
Product Details
| Dynamic Load Rating (N) | 2158.17 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.011 - 0.025 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | Eccentric Locking Collar Pillow Block Bearing |
| Locking Type | Eccentric Locking Collar |
| Manufacturers Part Number | SAP202-10G |
| Insert | SA202-10G |
| Brand | Tritan |