- Standard duty unit with low center height
- Eccentric locking collar
- One-piece cast iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Grease fitting for adding lubricant
- Anti-Rotation device
- Triple lip seals available on request
Tritan, HCPK206-19, Pillow Block Bearing, Low Base-Ecc Lock Collar, Bore 30.1625 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 160 mm |
| Width | 48.4 mm |
| Height | 80 mm |
| Bore Diameter | 30.1625 mm |
| Static Load Rating | 2540 N |
| Mounting Hole Center | 121 in |
| Mounting Surface to Centerline of Shaft | 39.69 in |
| Bolt Hole Size | 1/2" / M14 |
Product Details
| Dynamic Load Rating (N) | 4386 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.013 - 0.033 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | Low Base Eccentric Locking Collar Pillow Block Bearing |
| Locking Type | Eccentric Locking Collar |
| Manufacturers Part Number | HCPK206-19 |
| Insert | HC206-19 |
| Brand | Tritan |