- Standard duty unit, set screw locking
- One-piece cast iron housing, solid base
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Grease fitting for adding lubricant
- Anti-Rotation device
- Triple lip seals available on request
Tritan, UCP218-56, Pillow Block Bearing, Set Screw Locking, Bore 88.9 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$555.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 327 mm |
| Width | 96 mm |
| Height | 198 mm |
| Bore Diameter | 88.9 mm |
| Static Load Rating | 16074 N |
| Mounting Hole Center | 262 in |
| Mounting Surface to Centerline of Shaft | 101.6 in |
| Bolt Hole Size | 7/8" / M22 |
Product Details
| Dynamic Load Rating (N) | 21582 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.024 - 0.058 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | Set Screw Locking Pillow Block Bearing |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCP218-56 |
| Insert | UC218-56 |
| Brand | Tritan |