Features:
- Standard duty unit, set screw locking
- Use where mounting space is limited and housing can be fixed on one side only
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
Weights & Dimensions
| Length | 120.7 mm |
| Width | 69.9 mm |
| Height | 36.4 mm |
| Bore Diameter | 25.4 mm |
| Static Load Rating | 1764.75 N |
| Mounting Hole Center | 41.03 in |
| Mounting Surface to Centerline of Shaft | 9.5 in |
| Bolt Hole Size | 5/16" / M8 |
Product Details
| Dynamic Load Rating (N) | 3147.33 |
| Max Temperature | 250 F °F |
| Number of Bolts | 3 |
| Internal Radial Clearance | 0.012 - 0.028 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 3 Bolt Flange Unit - Domestic Dimensions - Wide Inner Ring Insert - Set Screw |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCFB205-16A |
| Insert | UC205-16 |
| Brand | Tritan |