Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3799079

MPN #: 838T40-5A-CP

Kohler® Triton® Bowe® Service Sink Faucet,Wristblade Lever Handles,14-3/8"Spout Reach

Product Description
With a practical design and solid brass construction, Triton® Bowe® faucets are an exceptional value. This competitively priced Triton® Bowe® shelf-back service sink faucet features two wristblade Lever handles in Polished Chrome. Designed for rough commercial applications, this faucet features a thick coating of chrome plating for durability and corrosion resistance.

Features:
  • 8" (203 mm) center
  • 14-3/8" (365 mm) wall-to-spout outlet with wall brace, pail hook and pipe support
  • 1/4-turn full brass ceramic valve
  • 13.5 gal/min (51.1 l/min) flow rate at 60 psi (4.1 bar)
  • 4-1/16" vandal-resistant metal wristblade lever handles
  • Integral supply stops with lock key for easy and convenient access
  • Drain sold separately


PRICE
$575.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-3/16 in
Centers8 in
Spout Reach14-3/8 in

Product Details

ColorSilver
Gallons per Minute13.5 gal/min
Liters per Minute51.1 LPM
Mounting LocationWall
MaterialBrass
Manufacturers Part Number838T40-5A-CP
Faucet Holes2
Handle StyleLever
BrandKohler

Compliance & Certifications

CertificationsADA, ASME, ICC, ANSI, CSA, OBC
ADA CompliantYes