Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798918

MPN #: 800T20-5ANA-CP

Kohler® Triton Bowe® Widespread Bathroom Sink Faucet with Wristblade Handles, 0.5 GPM

Product Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe widespread faucet features two wristblade handles, a quarter-turn ceramic valve, and a vandal-resistant aerator.

Features:
  • Metal construction
  • One-piece, self-contained ceramic disc valve allows for both volume and temperature control
  • Stationary spout
  • Metal throat plate
  • Grid drain with tailpiece
  • Flexible connections
  • Red/blue indexing
  • Vandal-resistant aerator
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)


PRICE
$245.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth5-1/2 in
Height3 in
Spout Reach5-1/2 in
Spout Height1-15/16 in

Product Details

Flow Rate0.5 gal/min
ColorSilver
Gallons per Minute0.5 gal/min
Drain Assembly IncludedNo
Liters per Minute1.89 LPM
Mounting LocationDeck
FinishPolished Chrome
MaterialBrass
Manufacturers Part Number800T20-5ANA-CP
Faucet Holes3
Handle StyleLever
BrandKohler

Compliance & Certifications

ADA CompliantYes