Triton Products Key Pegboard Kit, Square Hole, Steel, 18" x 4-1/2", White, 6 pc LocHook
Write a Review
|
Questions & Answers (0)
Product Description
White Key Pegboard Kit with (1) 18" x 4.5"Steel Square Hole Pegboard and 6 pc LocHook Assortment
Losing house keys can ruin your day. It can make you late for work, and finding them can be a real challenge. The LocBoard Key Pegboard Strip Kit is able to easily store your keys. The heavy duty steel pegboard strip will hold up to 6 keys comfortably. These hooks never fall off when removing or returning a key to its place. Get your keys off the table, or out of a bowl, and put them within easy reach with these creative and useful storage pegboard kits. This kit comes with a selection of 6 single rod hooks. Mix and match sizes and colors to brighten up any storage area. Contents include: (1) 18"x 4.5" Steel Square Hole Pegboard Strip (White); (6) 1/2" Single Rod 30 Degree Bend LocHooks.
Losing house keys can ruin your day. It can make you late for work, and finding them can be a real challenge. The LocBoard Key Pegboard Strip Kit is able to easily store your keys. The heavy duty steel pegboard strip will hold up to 6 keys comfortably. These hooks never fall off when removing or returning a key to its place. Get your keys off the table, or out of a bowl, and put them within easy reach with these creative and useful storage pegboard kits. This kit comes with a selection of 6 single rod hooks. Mix and match sizes and colors to brighten up any storage area. Contents include: (1) 18"x 4.5" Steel Square Hole Pegboard Strip (White); (6) 1/2" Single Rod 30 Degree Bend LocHooks.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 4-1/2 in |
| Weight Capacity | 50 lbs |
Product Details
| Type | Pegboard Kit |
| Color | White |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 7 |
| Manufacturers Part Number | LBS18K-WHT |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |