Triton Products Plastic LocBin Wall Storage, 10-7/8"L x 11"W x 5"H, Blue, 6 pc
Write a Review
|
Questions & Answers (0)
Product Description
STORABILITY™ INTERLOCKING PLASTIC BINS
Storability™ interlocking bins with dual ChannelLoc™ system allow bins to nest, stack, hang and interlock for multiple storage & organization applications. Ideal for storing items such as workshop tools, garden tools & supplies, crafting items, office supplies, cleaning supplies and more. Stacking bins are made of molded high density polypropylene plastic that won't chip or crack. Dual channeling system with anti-slide stops keeps stacked bins in place and prevents bins from collapsing. EZ-flow sloped front offers trouble-free removal of stored items. Nesting feature allows bins to be taken down from stacked position and stored into smaller spaces. Large label slot on front for easy identification. Rear hanging lip allows bins to be attached to louvered panels or Hang Rails (sold separately). Extra deep groove system molded inside of bins accepts Optional Dividers to create separated compartments.
Storability™ interlocking bins with dual ChannelLoc™ system allow bins to nest, stack, hang and interlock for multiple storage & organization applications. Ideal for storing items such as workshop tools, garden tools & supplies, crafting items, office supplies, cleaning supplies and more. Stacking bins are made of molded high density polypropylene plastic that won't chip or crack. Dual channeling system with anti-slide stops keeps stacked bins in place and prevents bins from collapsing. EZ-flow sloped front offers trouble-free removal of stored items. Nesting feature allows bins to be taken down from stacked position and stored into smaller spaces. Large label slot on front for easy identification. Rear hanging lip allows bins to be attached to louvered panels or Hang Rails (sold separately). Extra deep groove system molded inside of bins accepts Optional Dividers to create separated compartments.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 11 in |
| Depth | 10-7/8 in |
| Height | 5 in |
| Size (L x W x H) | 10-7/8 x 10 x 5 in |
| Inside Length | 10-1/4 in |
| Inside Width | 10-1/8 in |
| Inside Height | 4-3/4 in |
| Weight Capacity | 55 lbs |
Product Details
| Type | Storage Bins |
| Color | Blue |
| Accessory Type | Bin |
| Number of Bins | 6 |
| Material | Polypropylene |
| Description | Storabilty Bin |
| Package Quantity | 6 |
| Manufacturers Part Number | 3-235B |
| Stack and/or Nest | Hang & Stack |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |