Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triumph Twist Drill

Model # :WBB1423597

MPN #: 12508

Triumph Twist Drill Thunderbit Style T1HD HSS Jobbers Drill Black & Bronze Oxide 1/8" 12 Pack - Pkg Qty 12

Product Description
Triumph Twist Drill produces quality American-made tools that offer peak performance. That's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. Specializing in drill bits for hand-held tools, Triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph Twist Drill products are the tools used in the most demanding repair and maintenance applications.

PRICE
$20.16  Sold in packages of 12 / $1.68 ea

Min. purchase quantity is 3
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Fractional Diameter1/8"
Flute Length1-5/8 in
Decimal Equivalent0.1250"

Product Details

Flute StyleStandard
Drill Point Angle135 Degrees
SeriesT1HD
Direction of RotationRight Hand
Drill StyleJobbers Length
Country of OriginMade In USA
FinishBlack & Bronze Oxide
MaterialHSS
Shank StyleStraight
BrandTriumph Twist Drill