Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3145973

MPN #: MTKC905VS

AccuformNMC™ Truck Drivers-Shut Off Engine Sign, Adhesive Vinyl, 10" x 14", Black/Green/White

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Adhesive Vinyl is a moisture-resistant custom sign and label material that adheres to almost any flat surface. Adhesive Vinyl signs will work for short term outdoor applications, and in moderate temperatures. For more extreme applications, choose Adhesive Dura-Vinyl™ available from AccuformNMC™. Adhesive Vinyl is an excellent economical choice for self-stick applications.

Delivery Location Signs help to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

List steps for drivers to take upon parking to prevent damage with this sign.

Features:
  • Remind drivers of three simple steps they can take to prevent accidents and injuries
  • Dura-Vinyl™ signs have dual layers for added protection
  • Flexible vinyl with acrylic adhesive
  • Nonglare surface printed
  • Moisture resistant
  • Service temperature range: -40° to 176°F
  • Ideal for indoor and sheltered outdoor marking needs
  • Permanent adhesive back with peel-off liner
  • Truck Drivers-Shut-Off Engine-Set Brakes-Chock Wheels
  • Mounting Location: Self-Adhesive


PRICE
$14.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.004

Product Details

Sign ShapeRectangle
Sign LegendTruck Drivers•Shut-Off Engine•Set Brakes•Chock Wheels
ColorMulti-colored
Mounting LocationSurface
MaterialAdhesive Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMTKC905VS
BrandAccuform