Suncast® Lid for 1 Cu. Yd. Commercial Tilt Truck, Gray
Write a Review
|
Questions & Answers (0)
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68-1/2 in |
| Width | 35-1/2 in |
| Height | 7 in |
| Weight | 17.5 lbs |
Product Details
| Type | Lid |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | RMTT100LID |
| Brand | Suncast |
Warranty
| Warranty | 1 yr |