Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB2392002

MPN #: CTD-H-TP-3000

Truck Powered Crate Turner-Dumper - 3000 Lb. Capacity

Product Description
When a crate needs turned, look no further than the hydraulic crate turner CTD-H-TP-3000. With two easily accessible fork pockets, the unit can be simply attached to a fork lift or other lifting device. During the attachment process, an upper top lip fits tightly against the crate creating a secure connection during movement. The turner is constructed of steel for strength and dependability over consistent use. A painted finish adds a smooth surface to limit abrasions.

Features:
  • Painted Finish
  • Tightly secures crate in place
  • Simple and safe connection to a fork lift or other lifting device
  • Durable construction throughout daily use
  • Usable Length : 45-7/8"
Note: Product has a tolerance of +/- ¼".

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$4,252.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
4252.00
Buy 2 units
3849.00Save $403.00 (9%)
Buy 3+ units
3729.00Save $523.00 (12%)
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67-1/4 in
Width30-1/4 in
Height34-15/16 in
Weight Capacity3000 lbs
Weight406 lbs
Fork Pocket Center23-1/8 in
Fork Opening5-1/2 x 2 in

Product Details

Assembly RequiredNo
TypeTruck Powered Crate Turner-Dumper
ColorYellow
MaterialSteel
Manufacturers Part NumberCTD-H-TP-3000
BrandVestil

Warranty

Warranty30 Days yr