- Smooth surface inside for easy clean out
- Won't rust or chip and resistant to denting and bending
- Roto-molded MDPE provides the ultimate durability
- Industrial-strength casters with integrated brakes
- Towable design allows for connection of multiple units
- 1,300-lb capacity
- Forkliftable feature
Suncast®Towable/Forkliftable Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1300 Lbs. Cap, Blk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$975.00
1
1
Expected on or around 10/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 33-7/8 in |
| Height | 43-13/16 in |
| Weight Capacity | 1300 lbs |
| Weight | 144 lbs |
| Rear Wheel Diameter | 12 in |
| Front Wheel Diameter | 5 in |
Product Details
| Wheel Material | Rubber |
| Type | Standard Duty Towable Tilt Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1.0 yd³ |
| Material | Plastic |
| Manufacturers Part Number | RMTTSD100D |
| Brand | Suncast |
Warranty
| Warranty | 1 yr |