300 lb. capacity. Rugged tubular steel construction. Handles wheels up to 24" diameter. 8" rollers turn and pivot for accurate and efficient alignment of mounted truck tires with hub studs. Ship weight 18 lbs. Designed for "one-technician operation" reducing repair labor costs. Ideal for road service applications. 1 Year Limited Warranty.
American Forge & Foundry Truck Wheel Dolly, 300 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 2-1/2 in |
| Height | 31 in |
Product Details
| Capacity | 300 Lbs |
| Color | Red |
| Manufacturers Part Number | 3590A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |