Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WB640396

MPN #: 5623654

Buyers Products 36" Clear LED Light Strip - 5623654

Product Description
Buyers Products 36 Inch 54-LED Light Strip with 3M™, Clear Warm - 5623654

Buyers Products LED Strip Light with 3M™ Adhesive Back is the perfect solution for lighting up enclosed spaces. The 54 LED light strip comes in a length of 36 inches and has a blunt cut connection on both ends that can be cut to length every three LEDs. The 12V light strip comes in a warm clear color and is IP67 rated for water and dust resistance. The LED light strip includes end caps, mounting clips and a 5 year warranty.

Features:
  • Easily mount strip light with the 3M™ adhesive on back.
  • IP67 rated for water and dust resistance.
  • Strips can be cut to length every three LEDs.
  • Backed with a 5 year warranty.
PRICE
$27.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in

Product Details

Type12 Volt
DescriptionLED Light Strip
ColorClear
Manufacturers Part Number5623654
Lock IncludedNo
BrandBuyers Products