Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Truflex FHP Low Horse-Power V-Belt - Gates 1260

Model #: WBB2440159

MPN #: 1260

Truflex FHP Low Horse-Power V-Belt - Gates 1260

|
Questions & Answers (0)
PRICE
$8.50
Usually ships in 2 to 5 days
Truflex FHP Low Horse-Power V-Belt

Gates Truflex V-Belts are recommended for lower horse-power lawn and garden equipment, heating and home air conditioning drives, light-duty appliances, shop and miscellaneous fractional horsepower applications.

  • Oil and heat resistant.
  • Resists ozone, weather and many chemicals and detergents.
  • Universal construction features cord placement and cover that provide smooth, quiet operation with reduced vibration.
  • Concave sides fill out to make even contact with the sides of the sheave grooves to distribute wear uniformly.

NOTE: Do not use on applications where FHP Medium Horse-Power V-Belts are recommended.



Application Summary: Dille & Mcguire, TR324, , Lower Drive

1
1
Easy online or call-in returns.