Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Desco Trustat® ERGOclean Wrist Strap 04548 with 6 Ft Coil Cord - Black

Model #: WBB2346646

MPN #: 04548

Desco Trustat® ERGOclean Wrist Strap 04548 with 6 Ft Coil Cord - Black

|
Questions & Answers (0)
PRICE
$15.00
was $16.12
Save $1.12 (7%)
Usually ships in 1 to 4 days
Features:
  • Wrist Strap:
  • 4mm Snap Stud
  • Black, Metal Adjustable
  • Stainless Steel Back Plate
  • Meets ANSI/ESD S1.1 One to Five Pound Breakaway Force Requirement
  • Adjusts from 6.1" (155 mm) to 11.2" (280 mm) with Five Link Extenders
  • Cleanroom Compatible
  • Coil Cord:
  • Black coil cord
  • 4mm Snap Socket, Molded
  • Spring Loaded Banana Plug, Molded, 0.166" (4.2 mm)
  • 1 Megohm Current Limiting Resistor
  • 6 Foot Coil Cord
  • Alligator Clip Included
  • Cleanroom Compatible


1
1
Easy online or call-in returns.