Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929388

MPN #: 902-186N

Eclipse 902-186N - VFL Tester

Product Description
Features:
  • Simple, versatile, and user-friendly design
  • Rugged, compact, and splash proof copper housing
  • Three operation modes available: CW (Continuous wave output), Pulse and Off modes
  • Continuous wave output mode (CW) for steady fault illumination
  • Pulse mode helps to locate faults under high ambient light conditions
  • Support 2.5mm connectors (for PC/FC/SC/ST)
  • The button switch permits easy one handed operation
  • Handy, pocket pen design
  • 2 AAA-size alkaline batteries provide 50 hours of continuous operation


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number902-186N
DescriptionVFL Tester
BrandEclipse