Howard Leight™ TRUSTFITPOD-1 TrustFit™ Ear Pod, NRR 28, Uncorded, 100 Pairs/Box
Write a Review
|
Questions & Answers (0)
Product Description
Research shows that half of all industrial workers experience progressive long-term hearing loss - in part because many workers struggle to fit their earplugs for proper hearing protection. The Honeywell Howard Leight TrustFit™ Pod earplugs are designed with an ergonomic stem and dimpled foam tip so they are easy to fully insert and remove without picking up dirt from workers' fingers and comfortable to wear during the work day. TrustFit™ Pod push-in foam earplugs provide effective NRR 28dB Canada Class A(L) hearing protection.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 28 dB |
| Series | TrustFit® Pod |
| Metal Detectable | No |
| Ear Plug Shape | Pod |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Orange/Yellow |
| Manufacturers Part Number | TRUSTFITPOD-1 |
| Ear Plug Packaging | Bag Wrapped Pair |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Reusable |
| Brand | Honeywell |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |