Howard Leight R-01526 Impact Sport Headband Earmuff, NRR 22
|
Questions & Answers (0)
Product Description
IHoward Leight R-01526 Impact Sport Headband Earmuff, NRR 22
Honeywell Impact Sport by Howard Leight keeps wearers protected from hazardous noise and connected to their environment. Impact Sport employs built-in directional microphones that amplify range commands and other ambient sounds to a safe 82dB, providing more natural listening and enhancing communication. For protection, Impact Sport actively listens and automatically compresses amplification when ambient impact sound reaches 82dB, and passively blocks out noise at 22dB. Includes: (2) AA Batteries, Connection Cable
Honeywell Impact Sport by Howard Leight keeps wearers protected from hazardous noise and connected to their environment. Impact Sport employs built-in directional microphones that amplify range commands and other ambient sounds to a safe 82dB, providing more natural listening and enhancing communication. For protection, Impact Sport actively listens and automatically compresses amplification when ambient impact sound reaches 82dB, and passively blocks out noise at 22dB. Includes: (2) AA Batteries, Connection Cable
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 22 dB |
| Description | Impact Sport Ear Muff |
| Color | Khaki |
| Series | Impact® Sport |
| Manufacturers Part Number | R-01526 |
| Dielectric | No |
| Earmuff Style | Folding |
| Brand | Howard Leight by Honeywell |
Compliance & Certifications
| Certifications | ANSI S.3.19-1974 |