JET® TS050-030 1/2 Ton Electric Hoist, 30' Lift, 230V
Write a Review
|
Questions & Answers (0)
Product Description
JET® TS Series Electric Hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications
PRICE
$4,899.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Head Room | 19-11/16 in |
| Lift | 30 ft |
Product Details
| Type | Chain Hoist |
| Horsepower | 1-1/2 HP |
| Voltage | 230 V |
| Phase | 3 |
| Color | Gray/Black |
| Series | TS |
| Manufacturers Part Number | 140251 |
| Brand | JET |