JET® TS200-030 2 Ton Electric Hoist, 3-Phase, 30' Lift, 230V
Write a Review
|
Questions & Answers (0)
Product Description
JET® TS Series Electric Hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications.
PRICE
$8,499.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 352 lbs |
| Head Room | 40-3/16 in |
| Lift | 30 ft |
| Lift Speed | 32/8 ft/min |
Product Details
| Type | Chain Hoist |
| Horsepower | 5 HP |
| Color | Black |
| Series | TS |
| Voltage | 230 V |
| Phase | 3 |
| Manufacturers Part Number | 140096 |
| Brand | JET |