IMPACTO® Anti-Fatigue Thermo Glove. Open finger design enhances tactile feedback. Stretch fabric maximizes hand mobility. Layered materials with anti-slip outer shell with soft inner lining. Adjustable hook and loop wrist closure. Sold as pairs.
Impacto TS199 Thermo Glove Anti-Fatigue Med, Open Finger, Relief From Strain And Fatigue, RSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Size | M |
Product Details
| Type | Glove |
| Color | Black |
| Series | TS199 |
| Closure Type | Pull-On |
| Material | Nylon, Spandex |
| Hand | Ambidextrous |
| Package Quantity | 1 |
| Description | Anti-Fatigue Thermo Glove |
| Manufacturers Part Number | TS19930 |
| Fits | 7 - 8" |
| Brand | IMPACTO |