JET® TS500-050 5 Ton Electric Hoist, 3-Phase, 50' Lift, 460V
Write a Review
|
Questions & Answers (0)
Product Description
JET® TS Series Electric Hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications.
PRICE
$13,999.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-7/8 in |
| Weight Capacity | 10000 lbs |
| Weight | 554 lbs |
| Head Room | 45-5/16 in |
| Lift | 50 ft |
| Lift Speed | 13/3 ft/min |
Product Details
| Type | Chain Hoist |
| Horsepower | 5 HP |
| Color | Black |
| Series | TS |
| Duty Rating | H4 |
| Voltage | 460 V |
| Phase | 3 |
| Manufacturers Part Number | 144053 |
| Brand | JET |