Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB1797206

MPN #: NERM003L-L-FG-10

Harrington NERM003L-L-FG-10 NER Food Grade Hoist with Motorized Trolley 1/4 Ton Capacity, 208V

Product Description
Harrington NERM003L-L-FG-10 NER Food Grade Hoist with Motorized Trolley 1/4 Ton Capacity

Food grade hoist customized to fit your needs - Harrington's NER food grade electric hoists were carefully designed for food processing or food packaging applications. The hoists offer RoHS compliance, and its food grade lubricants comply with FDA standards, making them the perfect choice for any facility where incidental contact with product is a concern. This three phase electric hoist includes all of the top quality features of our standard NER hoist and can be coupled with a push, geared or motorized trolley.

Safe and Efficient - Standard Food Grade Features
  • 1/4 - 2 Ton capacities
  • Food grade oil and grease
  • White epoxy paint for hoists, trolleys, hooks and suspenders
  • Nickel-plated load chain
  • Lubricants comply with FDA standards
  • ASME H4 classification
  • Features stainless steel and nickel-plated components


Applications
  • Food handling
  • Food processing facilities
  • Lift, support and discharge bulk materials
  • A variety of processing industries


PRICE
$13,969.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width9 in
Height15-2/3 in
Weight Capacity500 lbs
Weight140 lbs
Load Chain Diameter6.0 x 1 mm
Beam Width2.28 to 5.00 in
Lift10 ft
Min Radius Curve31.5 in
Hook Opening1.1 in
Wheel Diameter3.74 in
Travel Speed40 ft
Head Room15-2/3 in
Lift Speed14 ft/min

Product Details

Duty Cycle60 Min. Motor
MaterialDie-Cast Aluminum
OperationElectric
Phase3
Manufacturers Part NumberNERM003L-L-FG-10
SuspensionLug
BrandHarrington
TypeFood Grade w/ Motorized Trolley
Horsepower3/4 HP
ColorWhite
SeriesNER
Hertz60 Hz
Duty RatingH4
Voltage208 V
Package Quantity1
DescriptionElectric Hoist
Operating Conditions-4#176;F to 104#176;F

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsFDA, RoHS