Master Lock® No. 5KA Keyed Padlock - 1" Shackle - Keyed Alike - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Master Lock® No. 5KA Keyed alike. Measures 2"W. 1"L shackle.
The Master Locks are Non-returnable.
The Master Locks are Non-returnable.
PRICE
$138.84 Sold in packages of 6 / $23.14 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Shackle Diameter | 3/8 in |
| Shackle Length | 1 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Alike |
| Door Handle Type | All |
| Color | Gray |
| Door Type | All |
| Accessory Type | Lock |
| Material | Steel |
| Description | Keyed Alike |
| Manufacturers Part Number | 5KA |
| Door Hinge | All |
| Brand | Master Lock |