ESD Mats
Antistatic mats are designed to prevent the build-up of electrostatic discharge (ESD), which can damage electronic components. They are constructed with conductive materials, such as rubber or vinyl, to facilitate the safe dissipation of static charges. The ESD mats are ideal for various applications, including electronics manufacturing, laboratories, and data centers.
Most Relevant
Static Dissipative Mats

Our static dissipative floor mats are specifically designed to absorb static electricity keeping the user and any sensitive electronic circuitry safe from damages. These mats are constructed of long-lasting durable materials, and are available in a variety of sizes and colors. Some models come equipped with ground snaps and cords.
| Compare | Image | Width | Length | Thickness | Surface Material | Pattern | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3 ft | 6 ft | 1/16 in | Rubber | Smooth | WBB1037736 | $239.95 | |||
![]() | 2.5 ft | 40 ft | 1/16 in | Rubber | Smooth | Dark Blue | Ships Same Day WBB1638877 | $825.00 | ||
![]() | 3 ft | 50 ft | 1/16 in | Rubber | Smooth | WBB1037768 | $869.00 | |||
![]() | 2 ft | 50 ft | 1/16 in | Rubber | Smooth | WBB1037793 | $579.00 | |||
![]() | 2 ft | 4 ft | 1/16 in | Rubber | Smooth | Royal Blue | WBB1037747 | $109.95 | ||
![]() | 2.5 ft | 6 ft | 1/16 in | Rubber | Smooth | WBB1037770 | $199.95 | |||
![]() | 2.5 ft | 4 ft | 1/16 in | Rubber | Smooth | WBB1037821 | $130.55 | |||
![]() | 2.5 ft | 40 ft | 1/16 in | Rubber | Smooth | Black | Ships Same Day WBB1638796 | $999.00 | ||
![]() | 2.5 ft | 40 ft | 1/16 in | Rubber | Smooth | Gray | Ships Same Day WBB1638757 | $825.00 | ||
![]() | 2.5 ft | 50 ft | 1/16 in | Rubber | Smooth | WBB1037740 | $725.00 |
Showing 1-10 of 40 results
Electrically Conductive Mats

Ensure effective static control with our electrically conductive mats. These mats are manufactured with high-quality materials and are designed to provide reliable protection for sensitive electronic equipment. Our electrically conductive mats are available in a variety of sizes, and are ideal in electronics labs, assembly lines, and more.
Showing 1-10 of 16 results
Anti-Static Mats

Antistatic mats are specifically designed to dissipate static charges and reduce the risk of electrostatic discharge. Our mats reduce slips and falls even when exposed to moisture and chemicals. These antistatic mats offer protection within the OHM range of an Anti-Static mat. They are available in anti-fatigue options, and in a variety of sizes, textured patterns, and materials.
Grounding Cords

Global Industrial offers a wide range of grounding cords designed to ensure proper grounding in antistatic mat applications. These grounding cords are crucial for dissipating static electricity and maintaining a safe working environment. They feature secure connectors that easily attach to the mat and grounding point, and are available in a variety of lengths.
Switchboard Mats

Protect workers and items from harmful electrical shocks with our switchboard mats. These mats provide insulation and prevent shocks in the workplace. Our standard size switchboard mats are made from durable, easy-to-clean materials and feature a non-slip design to help prevent falls. Choose from a variety of lengths and surface patterns including corrugated, smooth and more.
Showing 1-10 of 12 results














