Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB1037825

MPN #: BFN8412

Transforming Technologies Extended Coverage Bench Top AC Ionizer Blower BFN8412, 50-230 CFM

Product Description
The BFN 8412 extended range ionizing blower, with AC technology, provides excellent balance and stability for secure workstation protection. Designed to cover a broad 3' x 6' area, the 8412 uses AC technology to continuously produce a balanced output of positive and negative air ions. Integrated heater and emitter cleaner for ease of operator use.

PRICE
$1,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth8 in
Height7-1/4 in
Coverage Area18 ft²

Product Details

CFM50/230 CFM
ColorWhite
Hertz60 Hz
Ion Balance (V)(+/-)10
Decay Time< 1.5 seconds @12", 1000V-100V, High Fan
CFM Low50 CFM
Temperature Range32-122 (0-50C) °F
Wattage350 W
Voltage120 V
CFM High230 CFM
MaterialSteel
DescriptionIonizing Blower
Watts350 W
Manufacturers Part NumberBFN8412
BrandTransforming Technologies

Warranty

Warranty1 yr