Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB1037783

MPN #: IN5130

Transforming Technologies AC Fan Overhead Ionzier IN5130, 3 Fans, 115 CFM Per Fan

Product Description
The IN5130 three fan overhead ionizing blower combines exceptionally fast static decay capability with excellent balance stability, without taking valuable workspace. Designed to protect most static sensitive devices, the IN5130 provides fast static charge decay over an entire work surface area producing an air volume from 115 cfm per fan. IN5130 has a balance of +10 volts and a decay time of 1000V100V, < 6 seconds @ 24

PRICE
$1,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-2/5 in
Depth5-3/4 in
Height2-1/2 in

Product Details

CFM115 CFM
ColorWhite
Hertz60 Hz
Ion Balance (V)(+/-)10
Decay Time< 6 Seconds @ 24", 1000v-100v,
Temperature Range66-78 (19-25C) °F
Wattage36 W
Voltage24 V
CFM High115 CFM
MaterialSteel
DescriptionOverhead Ionizer
Watts36 W
Manufacturers Part NumberIN5130
BrandTransforming Technologies

Warranty

Warranty1 yr