Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Transforming Technologies

Model # :WBB1037812

MPN #: BFN802LED

Transforming Technologies Overhead AC Ionizer Blower BFN802, 2 Fans, LED Task Light, 150-300 CFM

Product Description
The BFN 802 ESD Overhead ionizing blowers combine excellent ESD performance with user friendly features to create the premier Overhead ESD workstation solution. The ionizers are equipped with energy efficient LED task lights, to help alleviate eye strain, headaches and even have a positive effect on mood - all while saving on energy costs. Integrated emitter point cleaners, removable front and rear fan guards, and safety switches provide for safe, and easy maintenance access makes the BFN Overhead Ionizers very user friendly. BFN802 creates a dense and well-balanced ionization current. It is unique in their ability to deliver fast decay times with low offset voltages.

PRICE
$999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth3-1/3 in
Height6-3/4 in
Coverage Area6 ft²

Product Details

CFM150/300 CFM
ColorWhite
Hertz60 Hz
Ion Balance (V)(+/-)10
Decay Time< 3 Seconds @ 18", directly under center of unit, 1000v-100v, High Fan
CFM Low150 CFM
Temperature Range32-122 (0-50C) °F
Wattage110 W
Voltage120 V
CFM High300 CFM
MaterialSteel
DescriptionOverhead Ionizer
Watts110 W
Manufacturers Part NumberBFN802LED
BrandTransforming Technologies

Warranty

Warranty1 yr