Transforming Tech Heel Grounder, 35mm, Red, D-Ring, 1 Meg
|
Questions & Answers (0)
Product Description
HG1594 is ideal for boots and cross-training athletic shoes. Constructed from durable materials and featuring a classic hook & loop closure, and a red elastic back strap for secure fit. 1 meg molded resistor with a 35mm cup.
PRICE
$8.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One size |
Product Details
| Type | Personal Grounding |
| Material | Fabric |
| Package Quantity | 1 Pair |
| Description | Heel Grounder, 35mm, Red, D-Ring |
| Color | Red |
| Manufacturers Part Number | HG1594 |
| Brand | Transforming Technologies |