Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carson Optical

Model # :WBB3092082

MPN #: LH-50

Carson VersaLoupe 10x LED Lighted Focusable Stand Loupe Magnifier, Black - Pkg Qty 4

Product Description
The LH-50, VersaLoupe™ 10x Power 1" LED Lighted Focusing Loupe Magnifier is a 10x dual lens stand magnifier. It is a crystal clear acrylic loupe with an adjustable focus. The VersaLoupe™ LED has 5 bright LED lights. Simply twist the eyepiece to focus. It is perfect for coins, stamps & photography.

PRICE
$60.00  Sold in packages of 4 / $15.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.3 in
Width2.3 in
Height1.7 in
Weight0.1 lbs

Product Details

Battery TypeCR2032 Button Cell
ColorBlack
SeriesVersaLoupe
Lens Size1
Magnification10x
Number of Batteries1
Package Quantity4
Lens TypeAcrylic
Manufacturers Part NumberLH-50
BrandCarson Optical

Warranty

WarrantyLifetime Limited