Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087737

MPN #: GTR-HA-15

Tube Holder Use With GTR-HA Series Tube Rotators, 12-Place for 15mL Microcentrifuge Tubes, 12/Pack

Product Description
The GTR-HA Tube Rotator provides slow to vigorous mixing of your biological samples and solutions in a simple, lightweight and easy to use design. Simply turn on the power and adjust the speed using the analog dial for your desired level of mixing. The unit includes a rotisserie-style stainless steel platen and interchangeable tube holder clips for 1.5mL, 15mL & 50mL tubes.

Features
  • End over end motion/agitation
  • Provides gentle and effective mixing of biological samples
  • Adjustable speed range from 0 to 80 rpm
  • Unit includes an assortment of twelve (12) 15mL, Twelve (12) 50mL and thirty-six (36) 1.5 / 2.0mL tube holder clips
  • Simple, robust design for years of worry-free operation
PRICE
$20.75

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGTR-HA-15
SterileNon-Sterile
Package Quantity12
BrandGlobe Scientific